Shop ILC
See all product information
Create Account
BLAUPUNKT INR18650 BATTERY
Mfr # INR18650 BATTERY
Zoro # G522798451
product price:Â
$
50.69
/ea
Key Features
Type
Li-ion
Color
Blue
Capacity - Batteries
2.6 Ah
Voltage - Batteries
3.7V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INR18650 BATTERY
- Zoro #
- G522798451
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-ion
- Color
- Blue
- Capacity - Batteries
- 2.6 Ah
- Item
- Battery
- Voltage - Batteries
- 3.7V
Description
This replacement battery for the Blaupunkt INR18650 provides reliable, long-lasting power to keep your electronic devices operating at peak performance. Built for durability and stable output, it delivers consistent energy delivery and dependable runtime for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.