Shop ILC
See all product information
Create Account
BMW F22 M235I N55 3.0L BATTERY
Mfr # F22 M235I N55 3.0L BATTERY
Zoro # G822798342
product price:Â $19.65
/eaKey Features
Color
Green
Capacity
0.9 Ah
Voltage
4.8V
Type
Ni-MH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F22 M235I N55 3.0L BATTERY
- Zoro #
- G822798342
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Green
- Capacity
- 0.9 Ah
- Voltage
- 4.8V
- Type
- Ni-MH
- Item
- Battery
Description
This replacement battery for the BMW F22 M235i with the N55 3.0L engine delivers strong, reliable starting power to keep your performance coupe running at its best. Built for durability and stable output, it ensures dependable ignition, smooth electrical performance, and long service life in all driving conditions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.