Shop ILC
See all product information
Create Account
Bombardier Skandic Super Wide Track 500 F 496cc Snowmobile Light Bulb 2003 light bulb lamp, 10PK
Mfr # SKANDIC SUPER WIDE TRACK 500 F 496CC SNOWMOBILE L
Zoro # G310137288
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Bulb Shape
T2.75
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKANDIC SUPER WIDE TRACK 500 F 496CC SNOWMOBILE L
- Zoro #
- G310137288
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T1.5 4.7MM W2X4.6D
- Bulb Shape
- T2.75
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Bombardier Skandic Super Wide Track 500 F 496cc Snowmobile Light Bulb Year 2003 replacement light bulb lamp 10 Pack