Bombardier Summit 1000 SDI/Highmark X 995cc Snowmobile Light Bulb Year 2006 light bulb lamp, 10PK

  • Mfr # SUMMIT 1000 SDI / HIGHMARK X 995CC SNOWMOBILE LIG

  • Zoro # G510137705


product price:  $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Watts
26.88 W
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUMMIT 1000 SDI / HIGHMARK X 995CC SNOWMOBILE LIG
Zoro #
G510137705
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Watts
26.88 W
Voltage
12.8 V

Description

Replacement for Bombardier Summit 1000 SDI / Highmark X 995cc Snowmobile Light Bulb Year 2006 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.