Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brinkmann Light Bulb light bulb lamp, 4PK

  • Mfr # LEGEND COMBO IN CAMOUFLAGE 861-0403-0 FLASHLIGHT

  • Zoro # G110188992


product price: $42.69
/pk 4, $10.67/ea

Key Features

Bulb Shape
T1
Voltage
2.7 V
Watts
1.02 W
Bulb Base Type
BI-PIN G1.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEGEND COMBO IN CAMOUFLAGE 861-0403-0 FLASHLIGHT
Zoro #
G110188992
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1
Voltage
2.7 V
Watts
1.02 W
Bulb Base Type
BI-PIN G1.27

Description

Replacement for Brinkmann Legend Combo IN Camouflage 861-0403-0 Flashlight Light Bulb replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.