Shop ILC
See all product information
Create Account
CAMERON SINO CS-ATP779RX
Mfr # CS-ATP779RX
Zoro # G522799168
product price:Â
$
16.35
/ea
Key Features
Voltage - Batteries
3.7V
Color
Black
Type
Li-ion
Capacity - Batteries
2.4 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-ATP779RX
- Zoro #
- G522799168
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Voltage - Batteries
- 3.7V
- Color
- Black
- Type
- Li-ion
- Capacity - Batteries
- 2.4 Ah
Description
This battery is a direct replacement for the Cameron Sino CS-ATP779RX, delivering reliable power output and long-lasting performance for compatible devices. Its high-quality construction ensures stable operation and dependable lifecycle in demanding applications.