Shop ILC
See all product information
Create Account
Can-am Spyder Rs/gs 1000 CC Year 2008 Rear Turn Signal light bulb lamp, 10PK
Mfr # SPYDER RS/GS 1000 CC YEAR 2008 REAR TURN SIGNAL C
Zoro # G910141067
product price:Â
$
111.99
/pk of 10, $11.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAU15S
Bulb Shape
S8
Voltage
12 V
Watts
21 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPYDER RS/GS 1000 CC YEAR 2008 REAR TURN SIGNAL C
- Zoro #
- G910141067
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAU15S
- Bulb Shape
- S8
- Voltage
- 12 V
- Watts
- 21 W
Description
Replacement for Can-am Spyder Rs/gs 1000 CC Year 2008 Rear Turn Signal replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.