Shop ILC
See all product information
Create Account
CANON CXDI-401C WIRELESS BATTERY
Mfr # CXDI-401C WIRELESS BATTERY
Zoro # G422917600
product price:
$
536.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
11.1V
Capacity - Batteries
2.45 Ah
Color
White
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXDI-401C WIRELESS BATTERY
- Zoro #
- G422917600
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 11.1V
- Capacity - Batteries
- 2.45 Ah
- Color
- White
- Type
- Li-ion
- Item
- Battery
Description
This battery is a direct replacement for the Canon CXDI‐401C wireless battery, providing reliable, long‐lasting power for compatible Canon digital radiography systems. Its durable, high‐capacity design ensures stable performance and extended uptime in demanding medical imaging environments.