Shop ILC
See all product information
Create Account
Canon LP-E6 Battery
Mfr # LP-E6 Battery
Zoro # G422917631
product price:
$
17.95
/ea
Key Features
Color
Black
Type
Li-ion
For Battery Voltage
7.4V
Capacity
1.8 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP-E6 Battery
- Zoro #
- G422917631
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Type
- Li-ion
- For Battery Voltage
- 7.4V
- Item
- Battery
- Capacity
- 1.8 Ah
Description
This battery is a direct replacement for the Canon LP‐E6, delivering consistent, high‐capacity power for compatible Canon DSLR and mirrorless cameras. Its durable, long‐lasting design ensures reliable performance during extended shooting sessions in both professional and hobby environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.