CASCADIA 126 YEAR 2024 Exhaust Temperature Sensor 15.75 Inch Replacement Temperature Probe

  • Mfr # CASC 126 2024 Exhaust Temperature Sensor 15.75 Inc

  • Zoro # G222878439


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CASC 126 2024 Exhaust Temperature Sensor 15.75 Inc
Zoro #
G222878439
UPC #
-
Country of Origin
China

Description

This replacement exhaust temperature sensor is engineered specifically for the Freightliner Cascadia 126 model year 2024, providing reliable monitoring of exhaust gas temperatures in heavy-duty trucking applications. With a 15.75-inch design, this sensor delivers accurate thermal readings essential for engine performance optimization, emissions control compliance, and early detection of exhaust system issues. The exhaust temperature sensor serves as a critical component in modern commercial truck systems, monitoring real-time exhaust temperatures to ensure optimal engine operation and fuel efficiency. This direct replacement part maintains OEM specifications and compatibility with the 2024 Cascadia 126 chassis, making it an ideal choice for fleet maintenance, authorized dealerships, and independent repair facilities specializing in heavy-duty commercial vehicles. Built to withstand the extreme thermal conditions found in heavy-duty diesel exhaust systems, this sensor delivers consistent performance and accuracy across various operating conditions and mileage intervals. The extended probe length accommodates the specific exhaust manifold configuration of the Cascadia 126, ensuring proper installation and sensor placement for accurate temperature readings. This replacement sensor is suitable for fleet operators seeking to maintain diagnostic capabilities, reduce downtime, and ensure compliance with vehicle monitoring systems. It is compatible with the Cascadia platform's engine control modules and diagnostic systems, facilitating seamless integration without reprogramming or additional calibration. Ideal for trucking operations, maintenance centers, and commercial vehicle service departments, this exhaust temperature sensor provides the reliability expected in industrial transportation applications. Whether performing preventive maintenance or emergency repairs, this OEM-compatible part delivers the performance specifications necessary for Freightliner Cascadia 126 trucks in service across North America. Original Model: CASCADIA 126 YEAR 2024 Exhaust Temperature Sensor 15.75 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.