Shop ILC
See all product information
Create Account
CATERPILLAR C15 ACERT YEAR 2005 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES Heavy Duty Replacemennt
Mfr # CATERPILLAR C15 ACERT 2005 1.25 INCH OIL FILLER CA
Zoro # G622879708
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NPT or Metric-Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CATERPILLAR C15 ACERT 2005 1.25 INCH OIL FILLER CA
- Zoro #
- G622879708
- UPC #
- -
- Country of Origin
- China
Details
- Thread Type
- NPT or Metric-Equivalent
Description
This replacement oil filler cap is engineered as a reliable aftermarket solution for Caterpillar C15 ACERT engines manufactured from 2004 through current production years. Featuring a standardized 1.25-inch diameter design, this cap provides universal compatibility with other engines requiring the same filler opening size, making it a versatile addition to any industrial maintenance inventory. Constructed from durable, high-quality materials, this oil filler cap is designed to withstand the demanding conditions of heavy-duty engine operation while maintaining a secure seal to prevent contamination and oil loss. The precision manufacturing ensures a perfect fit that meets OEM specifications for proper engine protection and performance. Installation is straightforward and requires no specialized tools, allowing technicians and operators to complete replacement tasks quickly and efficiently. The cap's robust construction resists corrosion and degradation from exposure to oils, heat, and environmental conditions common in commercial and industrial applications. This aftermarket replacement part is ideal for fleet maintenance operations, heavy equipment service centers, and industrial facilities that require dependable engine components. Whether performing routine maintenance or addressing wear and tear, this oil filler cap delivers cost-effective reliability compared to original equipment alternatives. Sold individually, each cap is ready for immediate installation. This product suits applications in trucking, construction equipment, agricultural machinery, and other industrial sectors where Caterpillar C15 ACERT engines are utilized. Keep spare caps on hand to minimize downtime and ensure consistent equipment availability. Original Model: CATERPILLAR C15 ACERT YEAR 2005 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES