Shop ILC
See all product information
Create Account
CATERPILLAR C15 ACERT YEAR 2006 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES Heavy Duty Replacemennt
Mfr # CATERPILLAR C15 ACERT 2006 1.25 INCH OIL FILLER CA
Zoro # G122879932
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Engine Type
Inline-6, 4-stroke-cycle turbocharged-aftercooled diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CATERPILLAR C15 ACERT 2006 1.25 INCH OIL FILLER CA
- Zoro #
- G122879932
- UPC #
- -
- Country of Origin
- China
- Engine Type
- Inline-6, 4-stroke-cycle turbocharged-aftercooled diesel
Description
This replacement oil filler cap is engineered to meet OEM specifications for Caterpillar C15 ACERT engines from 2006 and newer model years. Featuring a standard 1.25-inch diameter design, this cap provides reliable sealing and prevents oil contamination from external debris and moisture. The cap's durable construction ensures long-lasting performance in demanding industrial and commercial engine applications, maintaining proper oil system integrity under continuous operation. Beyond Caterpillar C15 ACERT applications, this 1.25-inch oil filler cap is compatible with other engines utilizing the same diameter oil filler opening, making it a versatile replacement part for equipment maintenance and repair operations. The universal sizing allows maintenance teams to standardize replacement components across multiple engine types within their fleet, reducing inventory complexity while maintaining operational consistency. Installation is straightforward, requiring no specialized tools or technical expertise. The cap's design ensures proper fitment and secure sealing to prevent oil leakage and maintain engine cleanliness during operation and storage. This component is ideal for fleet maintenance departments, heavy equipment operators, agricultural operations, construction companies, and industrial facilities requiring reliable engine maintenance supplies. The oil filler cap protects your engine's oil system by blocking contaminants while allowing safe access for routine oil checks and top-offs. Quality construction means fewer replacement cycles and improved uptime for equipment relying on proper engine lubrication. Whether you operate a single unit or manage extensive fleet operations, maintaining quality engine components like this oil filler cap is essential for equipment longevity and reliable performance. Original Model: CATERPILLAR C15 ACERT YEAR 2006 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES