Shop ILC
See all product information
Create Account
CATERPILLAR C15 ACERT YEAR 2009 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES Heavy Duty Replacemennt
Mfr # CATERPILLAR C15 ACERT 2009 1.25 INCH OIL FILLER CA
Zoro # G122879925
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Diameter
1.25 Inch Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CATERPILLAR C15 ACERT 2009 1.25 INCH OIL FILLER CA
- Zoro #
- G122879925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 1.25 Inch Threaded
Description
This replacement oil filler cap is engineered to meet OEM specifications for Caterpillar C15 Acert engines manufactured in 2009 and beyond. Featuring a 1.25-inch diameter design, this cap is specifically engineered for proper fitment and reliable sealing on compatible engine models. The cap is constructed to exacting quality standards, ensuring durability and dependable performance in demanding industrial and commercial applications. Beyond Caterpillar C15 Acert engines, this versatile component is compatible with other engines equipped with a 1.25-inch diameter oil filler opening, making it a practical replacement or spare part for various heavy-duty equipment and machinery. The standardized sizing allows for broad application across multiple engine types and brands that utilize the same filler neck dimension. This oil filler cap serves a critical function in engine maintenance by providing a secure seal for the oil reservoir, preventing contamination, spillage, and evaporation while allowing quick and convenient access for regular oil level checks and oil changes. Proper sealing is essential for maintaining engine cleanliness and protecting against dust, debris, and moisture intrusion that could compromise engine performance and longevity. Ideal for fleet maintenance facilities, equipment repair shops, heavy equipment operators, and industrial maintenance departments, this replacement cap offers a cost-effective solution for worn or damaged oil filler caps. Keep a spare on hand to minimize downtime and ensure your equipment remains operational. Whether you operate construction equipment, mining machinery, power generation systems, or other industrial applications powered by compatible Caterpillar or equivalent engines, this reliable replacement component is an essential addition to your maintenance inventory. Original Model: CATERPILLAR C15 ACERT YEAR 2009 1.25 INCH OIL FILLER CAP FITS OTHER ENGINES