Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevrolet / Chevy Avalanche Year 2010 Headlights Low/dual light bulb lamp

  • Mfr # AVALANCHE YEAR 2010 HEADLIGHTS LOW/DUAL CHEV

  • Zoro # G302962584


product price: $27.99
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVALANCHE YEAR 2010 HEADLIGHTS LOW/DUAL CHEV
Zoro #
G302962584
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Chevrolet / Chevy Avalanche Year 2010 Headlights Low/dual replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.