Shop ILC
See all product information
Create Account
Chevrolet / Chevy Caprice V6 3.6l 700cca Police Headlight LOW Year2015 light bulb lamp
Mfr # CAPRICE V6 3.6L 700CCA POLICE HEADLIGHT LOW YEAR
Zoro # G502965002
product price:Â
$
33.75
/ea
Key Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAPRICE V6 3.6L 700CCA POLICE HEADLIGHT LOW YEAR
- Zoro #
- G502965002
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Chevrolet / Chevy Caprice V6 3.6l 700cca Police Headlight LOW Year2015 replacement light bulb lamp