Chevrolet / Chevy Caprice V6 6.0l 700cca Police Headlight LOW Year2014 light bulb lamp

  • Mfr # CAPRICE V6 6.0L 700CCA POLICE HEADLIGHT LOW YEAR

  • Zoro # G602965018


product price:  $30.39
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAPRICE V6 6.0L 700CCA POLICE HEADLIGHT LOW YEAR
Zoro #
G602965018
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Chevrolet / Chevy Caprice V6 6.0l 700cca Police Headlight LOW Year2014 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.