
CHEVROLET / CHEVY / CHEVY C6500 YEAR 203 DRAG LINK 24.5 INCH C TO C
Mfr # C6500 YEAR 203 DRAG LINK 24.5 INCH C TO C
Zoro # G322799184
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Length Options
24.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C6500 YEAR 203 DRAG LINK 24.5 INCH C TO C
Zoro #
G322799184
UPC #
-
Country of Origin
China
Dimensions
Length Options
24.5 in
Details
Item
Drag Link
Material
Steel
Description
This drag link is a direct replacement for the 203 Chevrolet C6500, measuring 24.5 inches center-to-center to restore precise steering control. Its heavy-duty construction ensures long-lasting durability and reliable performance in commercial and medium-duty truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.