Chevrolet / Chevy Corvette Except ZR1 V8 6.2l 590cca Headlight High Year2011 light bulb lamp

  • Mfr # CORVETTE EXCEPT ZR1 V8 6.2L 590CCA HEADLIGHT HIGH

  • Zoro # G402964860


product price:  $26.79
/ea

Key Features

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Watts
65
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CORVETTE EXCEPT ZR1 V8 6.2L 590CCA HEADLIGHT HIGH
Zoro #
G402964860
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Watts
65
Voltage
12

Description

Replacement for Chevrolet / Chevy Corvette Except ZR1 V8 6.2l 590cca Headlight High Year2011 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.