
Chevrolet / Chevy Corvette Z06 V8 7.0l 600cca Headlight High Year2008 light bulb lamp
Mfr # CORVETTE Z06 V8 7.0L 600CCA HEADLIGHT HIGH YEAR2
Zoro # G202965036
product price:Â $26.79
/eaKey Features
Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CORVETTE Z06 V8 7.0L 600CCA HEADLIGHT HIGH YEAR2
Zoro #
G202965036
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12
Description
Replacement for Chevrolet / Chevy Corvette Z06 V8 7.0l 600cca Headlight High Year2008 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.