Chevrolet / Chevy Impala V6 3.5l 600cca Headlight High Year2009 light bulb lamp

  • Mfr # IMPALA V6 3.5L 600CCA HEADLIGHT HIGH YEAR2009 CH

  • Zoro # G002965205


product price: $24.35
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPALA V6 3.5L 600CCA HEADLIGHT HIGH YEAR2009 CH
Zoro #
G002965205
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12

Description

Replacement for Chevrolet / Chevy Impala V6 3.5l 600cca Headlight High Year2009 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.