Shop ILC
See all product information
Create Account
Chevrolet / Chevy Impala V6 3.6l 720cca Police Headlight High Year2014 light bulb lamp
Mfr # IMPALA V6 3.6L 720CCA POLICE HEADLIGHT HIGH YEAR
Zoro # G102965358
product price:Â
$
24.35
/ea
Key Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Voltage
12
Watts
65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMPALA V6 3.6L 720CCA POLICE HEADLIGHT HIGH YEAR
- Zoro #
- G102965358
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 65
- Voltage
- 12
- Watts
- 65
Description
Replacement for Chevrolet / Chevy Impala V6 3.6l 720cca Police Headlight High Year2014 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.