Chevrolet / Chevy Impala V6 3.9l 600cca Except Police Headlight High Year2010 light bulb lamp

  • Mfr # IMPALA V6 3.9L 600CCA EXCEPT POLICE HEADLIGHT HIG

  • Zoro # G802965481


product price:  $24.35
/ea

Key Features

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Watts
65
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMPALA V6 3.9L 600CCA EXCEPT POLICE HEADLIGHT HIG
Zoro #
G802965481
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Watts
65
Voltage
12

Description

Replacement for Chevrolet / Chevy Impala V6 3.9l 600cca Except Police Headlight High Year2010 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.