Chevrolet / Chevy Impala V6 3.9l 600cca Except Police Year2011 light bulb lamp

  • Mfr # IMPALA V6 3.9L 600CCA EXCEPT POLICE YEAR2011 CHE

  • Zoro # G902965329


product price:  $35.89
/ea

Key Features

Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPALA V6 3.9L 600CCA EXCEPT POLICE YEAR2011 CHE
Zoro #
G902965329
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Chevrolet / Chevy Impala V6 3.9l 600cca Except Police Year2011 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.