Shop ILC
See all product information
Create Account
Chevrolet / Chevy Impala V6 3.9l 720cca Police Headlight High Year2010 light bulb lamp
Mfr # IMPALA V6 3.9L 720CCA POLICE HEADLIGHT HIGH YEAR
Zoro # G202965463
product price:Â
$
24.35
/ea
Key Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Voltage
12
Watts
65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPALA V6 3.9L 720CCA POLICE HEADLIGHT HIGH YEAR
- Zoro #
- G202965463
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 65
- Voltage
- 12
- Watts
- 65
Description
Replacement for Chevrolet / Chevy Impala V6 3.9l 720cca Police Headlight High Year2010 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.