Shop ILC
See all product information
Create Account
Chevrolet / Chevy Impala V6 3.9l 720cca Police Headlight High Year2011 light bulb lamp
Mfr # IMPALA V6 3.9L 720CCA POLICE HEADLIGHT HIGH YEAR
Zoro # G102965440
product price:Â
$
26.79
/ea
Key Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Voltage
12
Watts
65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPALA V6 3.9L 720CCA POLICE HEADLIGHT HIGH YEAR
- Zoro #
- G102965440
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 65
- Voltage
- 12
- Watts
- 65
Description
Replacement for Chevrolet / Chevy Impala V6 3.9l 720cca Police Headlight High Year2011 replacement light bulb lamp