Chevrolet / Chevy Traverse V6 3.6l 660cca Headlight LOW Year2015 light bulb lamp

  • Mfr # TRAVERSE V6 3.6L 660CCA HEADLIGHT LOW YEAR2015 C

  • Zoro # G002965915


product price:  $30.89
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRAVERSE V6 3.6L 660CCA HEADLIGHT LOW YEAR2015 C
Zoro #
G002965915
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Chevrolet / Chevy Traverse V6 3.6l 660cca Headlight LOW Year2015 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.