Chevrolet/Chevy Avalanche 1500 V8 5.3l 600cca Step OR Year2002 light bulb lamp, 10PK

  • Mfr # AVALANCHE 1500 V8 5.3L 600CCA STEP OR YEAR2002 C

  • Zoro # G410130011


product price:  $70.39
/pk 10, $7.04/ea

Key Features

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.4 W
Bulb Shape
T1.75
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVALANCHE 1500 V8 5.3L 600CCA STEP OR YEAR2002 C
Zoro #
G410130011
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.4 W
Bulb Shape
T1.75
Voltage
14 V

Description

Replacement for Chevrolet / Chevy Avalanche 1500 V8 5.3l 600cca Step OR Year2002 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.