Shop ILC
See all product information
Create Account
Chevrolet/Chevy Caprice V8 6.0l 700cca Police Package; Auxiliary Year2017 light bulb lamp, 10PK
Mfr # CAPRICE V8 6.0L 700CCA POLICE PACKAGE; OPTIONAL A
Zoro # G710135709
product price:Â
$
90.19
/pk of 10, $9.02/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAPRICE V8 6.0L 700CCA POLICE PACKAGE; OPTIONAL A
- Zoro #
- G710135709
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 12 V
- Watts
- 4.8 W
Description
Replacement for Chevrolet / Chevy Caprice V8 6.0l 700cca Police Package; Optional Auxiliary Year2017 replacement light bulb lamp 10 Pack