Chevrolet/Chevy Captiva Sport Year 2014 Rear Side Marker Light White LED light bulb lamp

  • Mfr # CAPTIVA SPORT YEAR 2014 REAR SIDE MARKER LIG

  • Zoro # G202863806


product price:  $33.29
/ea

Key Features

Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAPTIVA SPORT YEAR 2014 REAR SIDE MARKER LIG
Zoro #
G202863806
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36

Description

Replacement for Chevrolet / Chevy Captiva Sport Year 2014 Rear Side Marker Light White LED Replacement replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products