Chevrolet/Chevy Cavalier L4 2.2l 525cca Headlight High Year2005 light bulb lamp, 2PK

  • Mfr # CAVALIER L4 2.2L 525CCA HEADLIGHT HIGH YEAR2005

  • Zoro # G510165555


product price:  $44.65
/pk 2, $22.33/ea

Key Features

Bulb Shape
T4.75
Watts
65 W
Bulb Base Type
PX29T
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVALIER L4 2.2L 525CCA HEADLIGHT HIGH YEAR2005
Zoro #
G510165555
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4.75
Watts
65 W
Bulb Base Type
PX29T
Voltage
12.8 V

Description

Replacement for Chevrolet / Chevy Cavalier L4 2.2l 525cca Headlight High Year2005 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.