Chevrolet/Chevy Cavalier L4 2.4l 600cca Glove Compartment Year2002 light bulb lamp, 10PK

  • Mfr # CAVALIER L4 2.4L 600CCA GLOVE COMPARTMENT YEAR20

  • Zoro # G710136676


product price:  $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3.78 W
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVALIER L4 2.4L 600CCA GLOVE COMPARTMENT YEAR20
Zoro #
G710136676
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
3.78 W
Voltage
14 V

Description

Replacement for Chevrolet / Chevy Cavalier L4 2.4l 600cca Glove Compartment Year2002 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.