
Chevrolet/Chevy City Express L4 2.0l 600cca License Plate Year2015 RED LED light bulb lamp
Mfr # CITY EXPRESS L4 2.0L 600CCA LICENSE PLATE YEAR20
Zoro # G802863916
product price:Â $8.69
/eaKey Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CITY EXPRESS L4 2.0L 600CCA LICENSE PLATE YEAR20
Zoro #
G802863916
UPC #
-
Country of Origin
China
Details
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Description
Replacement for Chevrolet / Chevy City Express L4 2.0l 600cca License Plate Year2015 RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.