
Chevrolet/Chevy Cobalt L4 2.0l 600cca Step OR Year2008 light bulb lamp, 10PK
Mfr # COBALT L4 2.0L 600CCA STEP OR YEAR2008 CHEVROLET
Zoro # G410137669
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
Key Features
Bulb Shape
T3
Voltage
13.5 V
Watts
9.99 W
Bulb Base Type
FUSE END CAPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COBALT L4 2.0L 600CCA STEP OR YEAR2008 CHEVROLET
Zoro #
G410137669
UPC #
-
Country of Origin
China
Details
Bulb Shape
T3
Voltage
13.5 V
Watts
9.99 W
Bulb Base Type
FUSE END CAPS
Description
Replacement for Chevrolet / Chevy Cobalt L4 2.0l 600cca Step OR Year2008 replacement light bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.