Shop ILC
See all product information
Create Account
Chevrolet/Chevy Cobalt L4 2.2l 590cca Step OR Year2009 light bulb lamp, 10PK
Mfr # COBALT L4 2.2L 590CCA STEP OR YEAR2009 CHEVROLET
Zoro # G010137670
product price:Â
$
84.69
/pk of 10, $8.47/ea
Key Features
Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
Voltage
13.5 V
Watts
9.99 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COBALT L4 2.2L 590CCA STEP OR YEAR2009 CHEVROLET
- Zoro #
- G010137670
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- FUSE END CAPS
- Bulb Shape
- T3
- Voltage
- 13.5 V
- Watts
- 9.99 W
Description
Replacement for Chevrolet / Chevy Cobalt L4 2.2l 590cca Step OR Year2009 replacement light bulb lamp 10 Pack