Shop ILC
See all product information
Create Account
Chevrolet/Chevy Cobalt L4 2.2l 590cca Step OR Year2010 light bulb lamp, 10PK
Mfr # COBALT L4 2.2L 590CCA STEP OR YEAR2010 CHEVROLET
Zoro # G010137663
product price:Â
$
77.55
/pk 10, $7.76/ea
Key Features
Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
Voltage
13.5 V
Watts
9.99 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COBALT L4 2.2L 590CCA STEP OR YEAR2010 CHEVROLET
- Zoro #
- G010137663
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- FUSE END CAPS
- Bulb Shape
- T3
- Voltage
- 13.5 V
- Watts
- 9.99 W
Description
Replacement for Chevrolet / Chevy Cobalt L4 2.2l 590cca Step OR Year2010 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.