Zoro Homepage

Chevrolet/Chevy Cobalt Year 2008 Front Side Marker Light light bulb lamp, 2PK

  • Mfr # COBALT YEAR 2008 FRONT SIDE MARKER LIGHT CHEV

  • Zoro # G210170101


product price: $28.15
/pk 2, $14.08/ea

Key Features

Bulb Shape
T3.25
Watts
4.29 W
Voltage
13 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COBALT YEAR 2008 FRONT SIDE MARKER LIGHT CHEV
Zoro #
G210170101
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Watts
4.29 W
Voltage
13 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Chevrolet / Chevy Cobalt Year 2008 Front Side Marker Light replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.