Chevrolet/Chevy Colorado L4 2.8l 640cca Headlight LOW Year2004 light bulb lamp

  • Mfr # COLORADO L4 2.8L 640CCA HEADLIGHT LOW YEAR2004 C

  • Zoro # G702831015


product price:  $22.25
/ea

Key Features

Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Watts
55
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COLORADO L4 2.8L 640CCA HEADLIGHT LOW YEAR2004 C
Zoro #
G702831015
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Watts
55
Voltage
12.8

Description

Replacement for Chevrolet / Chevy Colorado L4 2.8l 640cca Headlight LOW Year2004 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.