
Chevrolet/Chevy Colorado L5 3.5l 590cca Headlight LOW Year2004 light bulb lamp
Mfr # COLORADO L5 3.5L 590CCA HEADLIGHT LOW YEAR2004 C
Zoro # G502830652
product price:Â $23.35
/eaKey Features
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COLORADO L5 3.5L 590CCA HEADLIGHT LOW YEAR2004 C
Zoro #
G502830652
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Description
Replacement for Chevrolet / Chevy Colorado L5 3.5l 590cca Headlight LOW Year2004 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.