Shop ILC
See all product information
Create Account
Chevrolet/Chevy Colorado L5 3.5l 590cca Headlight LOW Year2005 light bulb lamp
Mfr # COLORADO L5 3.5L 590CCA HEADLIGHT LOW YEAR2005 C
Zoro # G102831066
product price:Â
$
23.35
/ea
Key Features
Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12.8
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLORADO L5 3.5L 590CCA HEADLIGHT LOW YEAR2005 C
- Zoro #
- G102831066
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P22D RIGHT ANGLE BASE
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12.8
- Watts
- 55
Description
Replacement for Chevrolet / Chevy Colorado L5 3.5l 590cca Headlight LOW Year2005 replacement light bulb lamp