
Shop ILC
See all product information
Chevrolet/Chevy Colorado L5 3.5l 590cca License Plate Year2006 light bulb lamp, 10PK
Mfr # COLORADO L5 3.5L 590CCA LICENSE PLATE YEAR2006 C
Zoro # G310127661
product price:Â $90.19
/pk 10, $9.02/eaKey Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
COLORADO L5 3.5L 590CCA LICENSE PLATE YEAR2006 C
Zoro #
G310127661
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Description
Replacement for Chevrolet / Chevy Colorado L5 3.5l 590cca License Plate Year2006 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.