
Chevrolet/Chevy Colorado L5 3.7l 590cca Headlight High Year2009 light bulb lamp, 2PK
Mfr # COLORADO L5 3.7L 590CCA HEADLIGHT HIGH YEAR2009
Zoro # G910166831
product price:Â $42.85
/pk 2, $21.43/eaKey Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
COLORADO L5 3.7L 590CCA HEADLIGHT HIGH YEAR2009
Zoro #
G910166831
UPC #
-
Country of Origin
China
Details
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Description
Replacement for Chevrolet / Chevy Colorado L5 3.7l 590cca Headlight High Year2009 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.