Shop ILC
See all product information
Create Account
Chevrolet/Chevy Colorado L5 3.7l 590cca Headlight LOW Year2009 light bulb lamp
Mfr # COLORADO L5 3.7L 590CCA HEADLIGHT LOW YEAR2009 C
Zoro # G202831775
product price:Â
$
25.85
/ea
Key Features
Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12.8
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLORADO L5 3.7L 590CCA HEADLIGHT LOW YEAR2009 C
- Zoro #
- G202831775
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P22D RIGHT ANGLE BASE
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12.8
- Watts
- 55
Description
Replacement for Chevrolet / Chevy Colorado L5 3.7l 590cca Headlight LOW Year2009 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.