Shop ILC
See all product information
Create Account
Chevrolet/Chevy Colorado L5 3.7l 590cca High Mount Year2010 light bulb lamp, 10PK
Mfr # COLORADO L5 3.7L 590CCA HIGH MOUNT YEAR2010 CHEV
Zoro # G510127379
product price:Â
$
48.25
/pk of 10, $4.83/ea
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T5
Voltage
12.8 V
Watts
12.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COLORADO L5 3.7L 590CCA HIGH MOUNT YEAR2010 CHEV
- Zoro #
- G510127379
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T5
- Voltage
- 12.8 V
- Watts
- 12.8 W
Description
Replacement for Chevrolet / Chevy Colorado L5 3.7l 590cca High Mount Year2010 replacement light bulb lamp 10 Pack