Shop ILC
See all product information
Create Account
Chevrolet/Chevy Colorado L5 3.7l 590cca High Mount Year2012 light bulb lamp, 10PK
Mfr # COLORADO L5 3.7L 590CCA HIGH MOUNT YEAR2012 CHEV
Zoro # G110127458
product price:Â
$
50.25
/pk 10, $5.03/ea
Key Features
Bulb Base Type
WEDGE AXIAL
Bulb Shape
T5
Voltage
12.8 V
Watts
12.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLORADO L5 3.7L 590CCA HIGH MOUNT YEAR2012 CHEV
- Zoro #
- G110127458
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T5
- Voltage
- 12.8 V
- Watts
- 12.8 W
Description
Replacement for Chevrolet / Chevy Colorado L5 3.7l 590cca High Mount Year2012 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.