Shop ILC
See all product information
Create Account
Chevrolet/Chevy Colorado V8 5.3l 590cca Daytime Running Year2011 light bulb lamp, 10PK
Mfr # COLORADO V8 5.3L 590CCA DAYTIME RUNNING YEAR2011
Zoro # G610127743
product price:Â
$
135.99
/pk 10, $13.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLORADO V8 5.3L 590CCA DAYTIME RUNNING YEAR2011
- Zoro #
- G610127743
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
Description
Replacement for Chevrolet / Chevy Colorado V8 5.3l 590cca Daytime Running Year2011 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.