Shop ILC
See all product information
Create Account
Chevrolet/Chevy Colorado V8 5.3l 590cca Daytime Running Year2012 light bulb lamp, 10PK
Mfr # COLORADO V8 5.3L 590CCA DAYTIME RUNNING YEAR2012
Zoro # G410127813
product price:Â
$
142.99
/pk 10, $14.30/ea
Free Shipping & Returns
Key Features
Bulb Base Type
W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
Bulb Shape
S8
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLORADO V8 5.3L 590CCA DAYTIME RUNNING YEAR2012
- Zoro #
- G410127813
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
Description
Replacement for Chevrolet / Chevy Colorado V8 5.3l 590cca Daytime Running Year2012 replacement light bulb lamp 10 Pack