Shop ILC
See all product information
Create Account
Chevrolet/Chevy Corvette V8 5.7l 525cca Trunk Year2002 light bulb lamp, 10PK
Mfr # CORVETTE V8 5.7L 525CCA TRUNK YEAR2002 CHEVROLET
Zoro # G310128705
product price:Â
$
70.59
/pk 10, $7.06/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CORVETTE V8 5.7L 525CCA TRUNK YEAR2002 CHEVROLET
- Zoro #
- G310128705
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 4.9 W
Description
Replacement for Chevrolet / Chevy Corvette V8 5.7l 525cca Trunk Year2002 replacement light bulb lamp 10 Pack