Chevrolet/Chevy Corvette V8 5.7l 600cca Headlight High Year2003 light bulb lamp, 2PK

  • Mfr # CORVETTE V8 5.7L 600CCA HEADLIGHT HIGH YEAR2003

  • Zoro # G810166658


product price:  $39.15
/pk 2, $19.58/ea

Key Features

Bulb Shape
T3.25
Voltage
12.8 V
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORVETTE V8 5.7L 600CCA HEADLIGHT HIGH YEAR2003
Zoro #
G810166658
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
12.8 V
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Watts
65 W

Description

Replacement for Chevrolet / Chevy Corvette V8 5.7l 600cca Headlight High Year2003 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.