Chevrolet/Chevy Cruze L4 1.4l 525cca Glove Compartment Year2014 light bulb lamp, 10PK

  • Mfr # CRUZE L4 1.4L 525CCA GLOVE COMPARTMENT YEAR2014

  • Zoro # G710129715


product price:  $66.99
/pk 10, $6.70/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRUZE L4 1.4L 525CCA GLOVE COMPARTMENT YEAR2014
Zoro #
G710129715
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
4.9 W

Description

Replacement for Chevrolet / Chevy Cruze L4 1.4l 525cca Glove Compartment Year2014 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.