Chevrolet/Chevy Cruze L4 1.4l 615cca W/O Start Stop; Inner Tail Year2017 light bulb lamp, 10PK

  • Mfr # CRUZE L4 1.4L 615CCA W/O START STOP; OPTIONAL INN

  • Zoro # G410129442


product price:  $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
3.78 W
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRUZE L4 1.4L 615CCA W/O START STOP; OPTIONAL INN
Zoro #
G410129442
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
3.78 W
Voltage
14 V

Description

Replacement for Chevrolet / Chevy Cruze L4 1.4l 615cca W/O Start Stop; Optional Inner Tail Year2017 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.